Brass Repair Kit

Part #SH6020EXT  |  Item #4397913  |  Manufacturer Part #SH6020EXT

$31.00 EACH

Material:

Brass
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 24
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential, Volume Control Valve

CSA Certified: CSA B125.1

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

Trim Only: No

UL Listed: No

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No