Brass Rim Lock Set with Knobs Left Hand in Oil Rubbed Bronze
Brass Rim Lock Set with Knobs Left Hand in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of solid brass.
- All interior parts are solid brass.
- Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon, spindle, and matching keyhole escutcheon.
- Rim lock is fully reversible with a privacy lock and a key-operated dead bolt.
- Overall dimensions: 4-1/8" L x 5/8" W (front to back) x 3-1/4" H.
- Catch plate measures 3/4" L x 5/8" W (front to back) x 3-1/4" H.
- 3" latch backset.
- Left handing.
- Installation hardware included.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Hardware Type:
- Lock
- Handle Type:
- Knob
- Height:
- 3-1/4 in
- Length:
- 4-1/8 in
- Lock Type:
- Rim Lock
- Material:
- Brass
- Size:
- 4-1/8 in x 5/8 in x 3-1/4 in
- UPC:
- 781889529492
- Width:
- 5/8 in