Brass Shower Riser Pipe in Oil Rubbed Bronze
Brass Shower Riser Pipe in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bottom Piece Threaded On One End Only. Can Be Shortened by Cutting. Can be Extended with Additional Couplings and Pipe
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 77
- Material:
- Brass
- UPC:
- 781889478912
- WaterSense Labeled:
- No