Brass Toe-Tap Drain in Black
Brass Toe-Tap Drain in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Body Material:
- Brass
- Drain Included:
- Yes
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 39-1/8 in
- IAPMO Listed -:
- No
- Length:
- 27-1/4 in
- Material:
- Brass
- Overflow Included:
- Yes
- Product Type:
- Tub Drain
- Thread Length:
- 4.25
- Trim Only:
- No
- WaterSense Labeled:
- No