This product requires certification to purchase.

Alcove Tub Pop-Up Drain & Overflow Cover in Chrome

Signature Hardware

Alcove Tub Pop-Up Drain & Overflow Cover in Chrome

  • Fast #
  • Part #SH622CP
  • Item #4075888
  • Manufacturer Part #446708
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Alcove Tub Pop-Up Drain & Overflow Cover in Chrome

  • Fast #
  • Part #SH622CP
  • Item #4075888
  • Manufacturer Part #446708
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Morgantown, WV
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rapid Fit™ style tub stopper
  • Two to one hole converter bracket
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connecting Pipe:
No Piping
Drain Body Material:
Brass
Drain Installation Type:
Above Floor
Fits Pipe Size:
1-5/8 in
IAPMO Listed:
No
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
781889912461
WaterSense Labeled:
No