Brass Toe-Tap Drain with Hub Adapter in Brushed Nickel
Brass Toe-Tap Drain with Hub Adapter in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2-2015
- Application:
- Bathtubs, Residential
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Brass
- Drain Included:
- Yes
- Drain Installation Type:
- Above Floor
- Drain Opening:
- 1-1/2 in
- Faucet Connection Size:
- 1-1/2 in
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Overflow Included:
- No
- Product Type:
- Tub Drain
- Thread Size:
- 1-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- No