This product requires certification to purchase.

Brass Window Sash Lift in Satin Black

Signature Hardware

Brass Window Sash Lift in Satin Black

  • Fast #
  • Part #SH461725
  • Item #9270187
  • Manufacturer Part #461725
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Brass Window Sash Lift in Satin Black

  • Fast #
  • Part #SH461725
  • Item #9270187
  • Manufacturer Part #461725
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Hardware Type:
Window Sash
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889625644
Width:
4-1/2 in