Brass Window Sash Lift in Satin Brass
Brass Window Sash Lift in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Hardware Type:
- Window Sash
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889625965
- Width:
- 4-1/2 in