Bath Light in Polished Chrome
Breccan Bath Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Extension: 5-3/8"
- Backplate dimensions of 4-5/8" H x 6-3/4" W
- Can be mounted up/down
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Breccan
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-3/8 in
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Lumens:
- 800
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- UL 1598
- UPC:
- 781889318171
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in