This product requires certification to purchase.

29-7/8 x 20 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White with Blue Medallion Motif

Signature Hardware

Brelsford 29-7/8 x 20 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White with Blue Medallion Motif

  • Fast #
  • Part #SH454452
  • Item #8742267
  • Manufacturer Part #454452
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Brelsford 29-7/8 x 20 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White with Blue Medallion Motif

  • Fast #
  • Part #SH454452
  • Item #8742267
  • Manufacturer Part #454452
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White, Blue Medallion Motif Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Brelsford
Color Finish Category:
Whites
Color Finish Name:
White, Blue Medallion Motif
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: For more information, visitwww.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
28-1/8 in x 18-1/4 in x 9-1/4 in
Sink Depth:
10-1/4 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
29-7/8 in x 20 in
UPC:
781889414897