1 in. Square Cabinet Knob in Dark Bronze
Bresnick 1 in. Square Cabinet Knob in Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 182-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Bresnick
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/2 in
- Material:
- Bronze
- Proposition 65:
- Warning: Chemical and Reproductive Harm
- Shape:
- Square
- Style:
- Modern
- UPC:
- 781889571743
- Width:
- 1-1/2 in