4 in. Center-to-Center Cabinet Pull in Dark Bronze
Bresnick 4 in. Center-to-Center Cabinet Pull in Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 159-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid bronze construction ensures a durable and lasting product
- Coordinates with products from the Bresnick collection
- Mounting hardware is included for easy installation
- Includes 1 pull
Documents
Specifications
- Center to Center:
- 4 in
- Collection:
- Bresnick
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 1-3/8 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-1/8 in
- Length:
- 4 in
- Material:
- Bronze
- Proposition 65:
- Warning: Chemical and Reproductive Harm
- Style:
- Modern
- UPC:
- 781889572429