2 in. Round Cabinet Knob in Satin Brass
Brick 2 in. Round Cabinet Knob in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Prongs located on the base of the knob prevent it from spinning once installed.
- Includes fastening hardware.
Documents
Specifications
- Collection:
- Brick
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1-1/8 in
- Hardware Type:
- Cabinet Knob
- Material:
- Brass
- Shape:
- Round
- UPC:
- 781889580226