5 in. Center-to-Center Cabinet Pull in Black
Brick 5 in. Center-to-Center Cabinet Pull in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5" Centers: 6" L x 1" H x 1-1/8" D.
Documents
Specifications
- Center to Center:
- 5
- Collection:
- Brick
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-1/8
- Hardware Type:
- Cabinet Pull
- Height:
- 1
- Length:
- 5
- Material:
- Brass
- Shape:
- Rectangular
- UPC:
- 781889579886
- Width:
- 6