This product requires certification to purchase.

71 in. Freestanding Tub with Center Drain

Signature Hardware

Brielle 71 in. Freestanding Tub with Center Drain

  • Fast #
  • Part #SH488972
  • Item #11451980
  • Manufacturer Part #488972
5 out of 5 Customer Rating
Brand image
Signature Hardware

Brielle 71 in. Freestanding Tub with Center Drain

  • Fast #
  • Part #SH488972
  • Item #11451980
  • Manufacturer Part #488972
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions +/- 1/2".
  • White Pop-Up drain included.
  • Requires Certification

Specifications

Application:
Residential
Basin Depth:
14-3/4 in
Basin Length:
39-1/2 in
Basin Width:
20-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
92 gal
Collection:
Brielle
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
2 in
Faucet Included:
No
Faucet Mount:
Floor Mount, Wall Mount
Height:
25-1/2 in
Installation Type:
Freestanding
Length:
70-3/4 in
Material:
Composite
Number of Occupants:
1
Origin:
Global
Overall Height:
25-1/2 in
Overall Length:
70-3/4 in
Overall Width:
34-3/4 in
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
14-3/4 in
UPC:
199242022571
Weight:
236.5 lb
Width:
34-3/4 in