1.28 gpf Elongated One Piece Skirted Toilet in White - Includes Lever in Brushed Nickel
Brinstead 1.28 gpf Elongated One Piece Skirted Toilet in White - Includes Lever in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Trip Lever in Brushed Nickel
Part #SH429ZBN
Documents
Specifications
- Bowl Shape:
- Elongated
- Collection:
- Brinstead
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Toilet Type:
- One Piece