1.28 gpf One Piece Elongated Skirted Toilet with Angelou Bidet Seat and Brushed Nickel Handle
Brinstead 1.28 gpf One Piece Elongated Skirted Toilet with Angelou Bidet Seat and Brushed Nickel Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Trip Lever in Brushed Nickel
Part #SH429ZBN
- Skirted bowl with concealed trapway.
- High efficiency toilet uses 20% less water than standard toilets.
- Auto open & close of lid.
- 6 levels of heated seat.
- Easy to clean.
- Front and Rear wash.
- Oscillating wash
- Warm air drying
- Instant water heating.
- Deodorizor.
Specifications
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Brinstead
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 28-1/4 in
- Length:
- 16-1/4 in
- MA Approved:
- Yes
- Material:
- Porcelain
- Number of Pieces:
- 3 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Seat Features:
- Bidet
- Toilet Bowl Height:
- 16-1/4 in
- Toilet Bowl Length:
- 13-1/4 in
- Toilet Bowl Width:
- 10-7/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Width:
- 16-1/4 in