3-3/4 in. Center-to-Center Ribbed Cabinet Pull in Satin Brass
Brixlee 3-3/4 in. Center-to-Center Ribbed Cabinet Pull in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sold individually.
Documents
Specifications
- Center to Center:
- 3-3/4 in
- Collection:
- Brixlee
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1-1/2 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1/2 in
- Length:
- 5-3/4 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 781889974865
- Width:
- 1/2 in