This product requires certification to purchase.

Ribbed Knurled Double Robe Hook in Satin Brass

Signature Hardware

Brixlee Ribbed Knurled Double Robe Hook in Satin Brass

  • Fast #
  • Part #SH488949
  • Item #10278970
  • Manufacturer Part #488949
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Brixlee Ribbed Knurled Double Robe Hook in Satin Brass

  • Fast #
  • Part #SH488949
  • Item #10278970
  • Manufacturer Part #488949
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sold individually.
  • Weight Capacity: 6.5 lbs
  • Requires Certification
Dimensions & Measurements
Depth
2-3/4 in
Height
5-1/4 in
Length
5-1/4 in
Width
1-3/4 in
Characteristics & Features
Collection
Brixlee
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Installation Type
Wall Mount
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889974803