Bronze Deadbolt Lock in Dark Bronze

You last purchased this on
 
Signature Hardware

Bronze Deadbolt Lock in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bronze Deadbolt Lock in Dark Bronze

  • Fast #
  • Part #SH286855
  • Item #7693686
  • Manufacturer Part #286855
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Door Hardware Type:
Lock
Lock Type:
Deadbolt
MA Approved -:
No
Material:
Bronze
Thickness:
1-1/2 in
WaterSense Labeled:
No