This product requires certification to purchase.

Bronze Double Coat Hook with Oval Backplate in Bronze Patina

Signature Hardware

Bronze Double Coat Hook with Oval Backplate in Bronze Patina

  • Fast #
  • Part #SH223601
  • Item #7697643
  • Manufacturer Part #223601
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Bronze Double Coat Hook with Oval Backplate in Bronze Patina

  • Fast #
  • Part #SH223601
  • Item #7697643
  • Manufacturer Part #223601
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of bronze for durability and dependability
  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze Patina
Depth:
4 in
Height:
4-1/8 in
Material:
Bronze
Product Type:
Hook
Projection:
4 in
Style:
Traditional
UPC:
781889502471
Width:
1-3/8 in