This product requires certification to purchase.

Bronze Double Coat Hook with Scrolled Ends in Bronze Patina

You last purchased this on
 
Signature Hardware

Bronze Double Coat Hook with Scrolled Ends in Bronze Patina

  • Fast #
  • Part #SH223605
  • Item #7697630
  • Manufacturer Part #223605
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Bronze Double Coat Hook with Scrolled Ends in Bronze Patina

  • Fast #
  • Part #SH223605
  • Item #7697630
  • Manufacturer Part #223605
5 out of 5 Customer Rating

X Points
Color Finish Name: Bronze Patina Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1

Frequently Purchased Together

Product Details

Product Details

  • Constructed of bronze for durability and dependability
  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze Patina
Height:
6-5/8 in
Material:
Bronze
Product Type:
Hook
Projection:
3 in
Style:
Traditional
Width:
5/8 in