Bronze Sash Lock in Polished Nickel
Bronze Sash Lock in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold individually.
- Made of solid brass.
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 2-7/8 in
- Length:
- 2-5/8 in
- Material:
- Brass
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
- UPC:
- 781889804056
- Width:
- 2-3/4 in
- Window Hardware Type:
- Sash Hook