This product requires certification to purchase.

Bronze Sash Lock in Satin Brass

Signature Hardware

Bronze Sash Lock in Satin Brass

  • Fast #
  • Part #SH473696
  • Item #9407999
  • Manufacturer Part #473696
5 out of 5 Customer Rating
Brand image
Signature Hardware

Bronze Sash Lock in Satin Brass

  • Fast #
  • Part #SH473696
  • Item #9407999
  • Manufacturer Part #473696
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Sold individually.
  • Made of solid brass.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Height:
2-7/8
Length:
2-5/8
Material:
Brass
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
UPC:
781889803981
Width:
2-3/4
Window Hardware Type:
Sash Hook