Three Handle Roman Tub Faucet in Chrome (Trim Only)
Brooksville Three Handle Roman Tub Faucet in Chrome (Trim Only)
Product Details
Product Details
- Freestanding design. Mounts to wood or tile floor with included mounting plate.
- 1/2" NPT connection under floor.
- Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Brooksville
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Porcelain
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Length:
- 8-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3-1/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8 in
- WaterSense Labeled:
- No
- Width:
- 9-1/2 in