This product requires certification to purchase.

1-3/8 in. Ceramic Round Cabinet Knob in Cream/Antique Bronze

Signature Hardware

Broward 1-3/8 in. Ceramic Round Cabinet Knob in Cream/Antique Bronze

  • Fast #
  • Part #SH444309
  • Item #7954567
  • Manufacturer Part #444309
5 out of 5 Customer Rating
Brand image
Signature Hardware

Broward 1-3/8 in. Ceramic Round Cabinet Knob in Cream/Antique Bronze

  • Fast #
  • Part #SH444309
  • Item #7954567
  • Manufacturer Part #444309
5 out of 5 Customer Rating

X Points

Color Finish Name: Cream, Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
1-3/8 in
Width
1-19/50 in
Characteristics & Features
Collection
Broward
Color Finish Category
Neutrals
Color Finish Name
Cream, Antique Bronze
Hardware Type
Cabinet Knob
Material
Ceramic
Proposition 65
Warning: Cancer and Reproductive Harm
Shape
Round
Style
Classic
Warranty & Product Information
UPC
781889579374