1-3/8 in. Ceramic Round Cabinet Knob in Cream/Pewter
Broward 1-3/8 in. Ceramic Round Cabinet Knob in Cream/Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Broward
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cream, Pewter
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/8 in
- Material:
- Ceramic
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Round
- Style:
- Classic
- UPC:
- 781889579015
- Width:
- 1-19/50 in