5 in. Ceramic Cabinet Pull in Pewter
Broward 5 in. Ceramic Cabinet Pull in Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Broward
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Depth:
- 1-5/8 in
- Hardware Type:
- Drawer Pull
- Height:
- 1 in
- Length:
- 5 in
- Material:
- Ceramic
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Style:
- Contemporary
- UPC:
- 781889579091
- Width:
- 6 in