30 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Black
Brumfield 30 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outer Sink Dimensions (Length x Width x Height): 30" x 18-7/8" x 10"
- Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
- The single basin design maximizes the amount of usable space in the sink basin
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
- A standard 3-1/2" drain connection is located in right of basin; compatible with most basket strainers and garbage disposals
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Brumfield
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Location:
- Left
- Length:
- 30 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-1/2 in x 16-1/4 in x 8-1/2 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 781889519974
- Width:
- 18-7/8 in