Bronze Rectangular Entrance Door Set with Lever Handle in Dark Bronze
Bullock Bronze Rectangular Entrance Door Set with Lever Handle in Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of sandcast bronze.
- Exterior plate measures 3" W x 18" H.
- 2-3/4" exterior extension from door.
- Interior plate measures 2-1/2" W x 10-3/4" H.
- 2-3/4" interior extension from door.
- 5-1/2" center-to-center boring for deadbolt to door handle.
- Single cylinder function only.
- Fits doors with standard 2-1/8" diameter borings.
- 2-3/4" latch backset.
- Fits doors with standard thicknesses 1-1/2".
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Collection:
- Bullock
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 2-3/4
- Door Hardware Type:
- Lever, Lock
- Handle Type:
- Lever
- Height:
- 18
- Length:
- 3
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Size:
- 2-3/4 in
- Smart Home Enabled:
- No
- Style:
- Mission
- UL Listed:
- No
- UPC:
- 781889435434