This product requires certification to purchase.

*CVR* 48 VAN FOR RECT UNDERMOUNT SI

Signature Hardware

Burfield *CVR* 48 VAN FOR RECT UNDERMOUNT SI

  • Fast #
  • Part #SH475190
  • Item #9387406
  • Manufacturer Part #475190
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Burfield *CVR* 48 VAN FOR RECT UNDERMOUNT SI

  • Fast #
  • Part #SH475190
  • Item #9387406
  • Manufacturer Part #475190
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Polished Carrara Marble is sourced from Italy.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Burfield
Color Finish Category:
Browns
Color Finish Name:
Natural Bamboo
Depth:
22 in
Door Style:
Panel
Faucet Center Size:
8 in
Height:
39-3/8 in
Installation Type:
Freestanding
Material:
Bamboo
Number of Holes:
3 Hole
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
UPC:
781889753743
Vanity Top Shape:
Rectangle
Width:
49 in