This product requires certification to purchase.

48 in. Floor Mount Vanity in Natural Bamboo with Arctic White Quartz

Signature Hardware

Burfield 48 in. Floor Mount Vanity in Natural Bamboo with Arctic White Quartz

  • Fast #
  • Part #SH475192
  • Item #9387405
  • Manufacturer Part #475192
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Burfield 48 in. Floor Mount Vanity in Natural Bamboo with Arctic White Quartz

  • Fast #
  • Part #SH475192
  • Item #9387405
  • Manufacturer Part #475192
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Burfield
Color Finish Category:
Browns
Color Finish Name:
Natural Bamboo
Depth:
22 in
Door Style:
Panel
Faucet Center Size:
8 in
Height:
39-3/8 in
Installation Type:
Freestanding
Material:
Bamboo
Number of Holes:
3 Hole
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
UPC:
781889753736
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
48 in