*CVR* 48 VAN FOR RECT UNDERMOUNT SI
Burfield *CVR* 48 VAN FOR RECT UNDERMOUNT SI
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
Specifications
- Application:
- Residential
- Collection:
- Burfield
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Bamboo
- Depth:
- 22 in
- Door Style:
- Panel
- Height:
- 39-3/8 in
- Installation Type:
- Freestanding
- Material:
- Bamboo
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM
- Sink Bowl Size:
- 18-1/8 in x 12-3/4 in x 4-1/8 in
- UPC:
- 781889753590
- Vanity Top Shape:
- Rectangle
- Width:
- 49 in