This product requires certification to purchase.

14 x 6 in. Brass Wall Register in Matte Black/Antique Brass

Signature Hardware

Burrel 14 x 6 in. Brass Wall Register in Matte Black/Antique Brass

  • Fast #
  • Part #SH457121
  • Item #9352856
  • Manufacturer Part #457121
5 out of 5 Customer Rating
Brand image
Signature Hardware

Burrel 14 x 6 in. Brass Wall Register in Matte Black/Antique Brass

  • Fast #
  • Part #SH457121
  • Item #9352856
  • Manufacturer Part #457121
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Burrel
Color Finish Name:
Matte Black, Antique Brass
Height:
6 in
Installation Type:
Wall Mount
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889683064
Width:
14 in