This product requires certification to purchase.

2-1/4 x 10 in. Brass Floor Register in Brushed Nickel/Polished Nickel

Signature Hardware

Burrel 2-1/4 x 10 in. Brass Floor Register in Brushed Nickel/Polished Nickel

  • Fast #
  • Part #SH457105
  • Item #9352736
  • Manufacturer Part #457105
5 out of 5 Customer Rating
Brand image
Signature Hardware

Burrel 2-1/4 x 10 in. Brass Floor Register in Brushed Nickel/Polished Nickel

  • Fast #
  • Part #SH457105
  • Item #9352736
  • Manufacturer Part #457105
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel, Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
    Pick Up  Not Available
    Not available in IL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in IL

Product Details

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Burrel
Color Finish Name:
Brushed Nickel, Polished Nickel
Length:
10
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889681862
Width:
2-1/4