This product requires certification to purchase.

3 in. Iron Push Plate in Black Powder Coat

Signature Hardware

Butterfly 3 in. Iron Push Plate in Black Powder Coat

  • Fast #
  • Part #SH248076
  • Item #7692713
  • Manufacturer Part #248076
5 out of 5 Customer Rating
Brand image
Signature Hardware

Butterfly 3 in. Iron Push Plate in Black Powder Coat

  • Fast #
  • Part #SH248076
  • Item #7692713
  • Manufacturer Part #248076
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of rough iron.
  • 3" W x 10-1/8" H.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Butterfly
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Height:
10-1/8 in
Length:
3 in
Material:
Iron
Product Type:
Push Plate
Size:
3 in x 10-1/8 in
UPC:
781889479025