This product requires certification to purchase.

9-7/8 in. Solid Brass Shelf Bracket in Oil Rubbed Bronze

Signature Hardware

Byer 9-7/8 in. Solid Brass Shelf Bracket in Oil Rubbed Bronze

  • Fast #
  • Part #SH457207
  • Item #9269616
  • Manufacturer Part #457207
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Byer 9-7/8 in. Solid Brass Shelf Bracket in Oil Rubbed Bronze

  • Fast #
  • Part #SH457207
  • Item #9269616
  • Manufacturer Part #457207
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Weight limit 20 lbs. per pair.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Byer
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Hardware Type:
Shelf Bracket
Height:
9-7/8 in
Length:
11-3/4 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889622513
Width:
1-1/4 in