This product requires certification to purchase.

Two Handle Single Function Shower System in Polished Chrome

Signature Hardware

Calhoun Two Handle Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SH405441
  • Item #7698421
  • Manufacturer Part #405441
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Calhoun Two Handle Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SH405441
  • Item #7698421
  • Manufacturer Part #405441
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower system includes wall mount rainfall shower head, wall mount hand shower, hand shower water connection and a 3-way in-wall diverter.
  • Hand shower water connection features a 1/2" IPS connection.
  • 3-way diverter features 1/2" IPS inlets, and controls water flow between 3 shower outlets.
  • Diverter includes the valve and metal lever handles.
  • Shower head spray area: 6-5/8" x 4-1/4".
  • The diverter directs water to one spray function at a time.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Calhoun
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
Height:
8 in
Hose Length:
59 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
19 in
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
UL Listed:
No
UPC:
781889505687
Width:
5-1/2 in