Signature Hardware
Callaway 61 x 30 in. Freestanding Bathtub with End Drain in White and Bronze Clawfoot
Part #SH217631 | Item #7630902 | Manufacturer Part #SH217631
How to get it:
Product Details
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.1 2018
Application: Residential
Basin Length: 40 in
Basin Width: 17 in
Bathtub Shape: Oval
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.2 2018
Capacity: 45 gal
Clawfoot Color Finish: Bronze
Clawfoot Included: Yes
Clawfoot Material: Brass
Collection: Callaway
Color Finish: White
Color Finish Category: Whites
Drain Included: Yes
Drain Location: End
Faucet Included: No
GSA Approved: No
Height: 29-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Cast Iron
NSF Certified: No
Number of Occupants: 1
Overall Length: 61 in
Overall Width: 30 in
Overflow Included Yes or No: Yes
Overflow Type: Round
Size: 61 in x 30 in
Soaking Depth: 13-1/2 in
Style: Traditional
UL Listed: No
Weight: 285
-
Starting at $1,299.00
-
Starting at $1,729.00
-
Starting at $1,729.00
-
Starting at $1,699.00
-
Starting at $1,299.00
-
Starting at $1,699.00
-
Starting at $1,729.00
-
Starting at $1,899.00
-
Starting at $1,899.00
-
Starting at $1,299.00
-
Starting at $1,299.00