61 x 30 in. Freestanding Bathtub with End Drain in White and Bronze Clawfoot
Callaway 61 x 30 in. Freestanding Bathtub with End Drain in White and Bronze Clawfoot
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1 2018
- Application:
- Residential
- Basin Length:
- 40 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2 2018
- Capacity:
- 45 gal
- Clawfoot Color Finish:
- Bronze
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Brass
- Collection:
- Callaway
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 29-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Length:
- 61 in
- Overall Width:
- 30 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Size:
- 61 in x 30 in
- Soaking Depth:
- 13-1/2 in
- Style:
- Traditional
- UL Listed:
- No
- Weight:
- 285 lb