This product requires certification to purchase.

61 x 30 in. Freestanding Clawfoot Bathtub with Universal Drain in White

Signature Hardware

Callaway 61 x 30 in. Freestanding Clawfoot Bathtub with Universal Drain in White

  • Fast #
  • Part #SH475640
  • Item #9429532
  • Manufacturer Part #475640
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Callaway 61 x 30 in. Freestanding Clawfoot Bathtub with Universal Drain in White

  • Fast #
  • Part #SH475640
  • Item #9429532
  • Manufacturer Part #475640
4.1 out of 5 Customer Rating

X Points

Clawfoot Color Finish: Brushed Nickel Select Clawfoot Color Finish

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass feet with plated finish.
  • Note: Due to the height of this tub, must use a Shallow Floor Flange when installing your tub drain.
  • Requires Certification

Specifications

Application:
Residential
Basin Depth:
17 in
Basin Length:
40 in
Basin Width:
17 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
45 gal
Clawfoot Color Finish:
Brushed Nickel
Clawfoot Included:
Yes
Clawfoot Material:
Brass
Collection:
Callaway
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Universal
Drain Opening:
2 in
Faucet Included:
No
Installation Type:
Freestanding
Material:
Cast Iron
Origin:
Global
Overall Height:
29-1/4 in
Overall Length:
61 in
Overall Width:
30 in
Overflow Type:
Daisy Wheel
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
17 in
UPC:
781889808450
Weight:
359 lb