This product requires certification to purchase.

15-3/4 x 18 in. No Hole Stainless Steel Undermount Bar Sink

This product has been replaced by

Signature Hardware Stainless Steel 16-3/8 in. Single Bowl Undermount Bar Sink
Signature Hardware 15-3/4 x 18 in. Single Bowl Undermount Bar Sink in Stainless Steel
Manufacturer Part #SHCAUCA1517
Signature Hardware

Calverton 15-3/4 x 18 in. No Hole Stainless Steel Undermount Bar Sink

  • Fast #
  • Part #SHCAUC1517
  • Item #4077076
  • Manufacturer Part #447653
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Signature Hardware Stainless Steel 16-3/8 in. Single Bowl Undermount Bar Sink
Signature Hardware 15-3/4 x 18 in. Single Bowl Undermount Bar Sink in Stainless Steel
Manufacturer Part #SHCAUCA1517
Signature Hardware

Calverton 15-3/4 x 18 in. No Hole Stainless Steel Undermount Bar Sink

  • Fast #
  • Part #SHCAUC1517
  • Item #4077076
  • Manufacturer Part #447653
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Outer Sink Dimensions (Length x Width x Height): 14-3/8" x 16-5/8" x 9"
  • Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
  • The single basin design maximizes the amount of usable space in the sink basin
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • A standard 3-1/2" drain connection is located in rear center of basin; compatible with most basket strainers and garbage disposals
  • Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3M, ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Calverton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
13-3/8 in x 15-5/8 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
14-3/8 in x 16-5/8 in
UPC:
781889216446