This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Signature Hardware

Calverton Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #SHXCCA101MB
  • Item #8845987
  • Manufacturer Part #457065
4.6 out of 5 Customer Rating
Brand image
Signature Hardware

Calverton Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #SHXCCA101MB
  • Item #8845987
  • Manufacturer Part #457065
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Dickinson, ND
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-kink nylon hose
  • Optional deck plate included
  • 3-Function sprayer with stream, full spray and pause
  • Diverts from spray to stream without shutting off water
  • Designed to be installed onto faucet decks up to 3-1/16 in thick
  • Compliant with the Americans with Disabilities Act (ADA)
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1, ANSI 61-2020, ANSI 372-2016
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Calverton
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
16-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
2-9/16 in
NSF:
NSF 61-2020, NSF 372-2016
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-7/8 in
Spout Reach:
9-1/4 in
Supply Lines Included:
No
UL Listed:
No
UPC:
781889401569