Soap or Lotion Dispenser in Gunmetal
Calverton Soap or Lotion Dispenser in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Calverton
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Height:
- 13-1/2 in
- Installation Type:
- Deck Mount
- Length:
- 1-3/4 in
- Material:
- Metal
- Maximum Deck Thickness:
- 2-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 3-5/8 in
- UPC:
- 781889885130