This product requires certification to purchase.

CAMBRIDGE RAINFALL SHOWER SET - CLASSIC LEVER HANDLE - 6" ARM - OIL RUBBED BRONZE

Signature Hardware

Cambridge CAMBRIDGE RAINFALL SHOWER SET - CLASSIC LEVER HANDLE - 6" ARM - OIL RUBBED BRONZE

  • Fast #
  • Part #SH422359
  • Item #7743734
  • Manufacturer Part #422359
5 out of 5 Customer Rating
Brand image
Signature Hardware

Cambridge CAMBRIDGE RAINFALL SHOWER SET - CLASSIC LEVER HANDLE - 6" ARM - OIL RUBBED BRONZE

  • Fast #
  • Part #SH422359
  • Item #7743734
  • Manufacturer Part #422359
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Cambridge
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection Size:
1/2 in
Handle Type:
Lever
Height:
7-7/8 in
Number of Handles:
Single Handle
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
UPC:
781889545904
Width:
5-1/4 in