CAMBRIDGE RAINFALL SHOWER SET - MODERN CROSS HANDLE - 10" ARM - OIL RUBBED BRONZE
Cambridge CAMBRIDGE RAINFALL SHOWER SET - MODERN CROSS HANDLE - 10" ARM - OIL RUBBED BRONZE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Cambridge
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 7-7/8
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 10
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Type:
- SH422380
- UPC:
- 781889551691
- Width:
- 5-1/4