15-3/8 in. 60W 1-Light Outdoor Wall Sconce in Black Bronze

You last purchased this on
 
Signature Hardware

Cardigan 15-3/8 in. 60W 1-Light Outdoor Wall Sconce in Black Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cardigan 15-3/8 in. 60W 1-Light Outdoor Wall Sconce in Black Bronze

  • Fast #
  • Part #PHEL4200BBRO
  • Item #7486582
  • Manufacturer Part #440656
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Backplate Dimensions: 6-7/8' H X 4-1/2" W
  • Not dimmable
  • Bulb not included
  • Dark Sky Compliant: No
  • Two year Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Cardigan
Color Finish Category:
Bronze Tones
Color Finish Name:
Black Bronze
Depth:
7-1/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
15-3/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Style:
Traditional
MA Approved -:
No
Material:
Aluminum
Number of Lights:
1
UL Listed:
UL 1598
Volts:
110V
WaterSense Labeled:
No
Watts:
60 W
Width:
5-1/2 in