Single Lever Handle Freestanding Tub Faucet with Integrated Hand Shower in Oil Rubbed Bronze
Carissa Single Lever Handle Freestanding Tub Faucet with Integrated Hand Shower in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Installs into a single faucet hole
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- All valves are included with this model, no need to buy a separate rough-in to complete installation
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Carissa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 46-1/2 in
- Length:
- 6-7/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 40 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/4 in
- UPC:
- 781889500453
- Width:
- 11-3/4 in