This product requires certification to purchase.

2-1/8 in. Tapered Oil Rubbed Bronze Shower Drain

Signature Hardware

Carmen 2-1/8 in. Tapered Oil Rubbed Bronze Shower Drain

  • Fast #
  • Part #SH414230
  • Item #8192529
  • Manufacturer Part #414230
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Carmen 2-1/8 in. Tapered Oil Rubbed Bronze Shower Drain

  • Fast #
  • Part #SH414230
  • Item #8192529
  • Manufacturer Part #414230
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Outdoor floor drain.
  • Fits 2" drain opening.
  • 36" measures: 36" L x 3-3/8" W.
  • Tapered bottom outlet and removable grate.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Carmen
Construction:
Non-Membrane
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2-1/8 in
Grate Shape:
Linear
Grate Style:
Full
Length:
36 in
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889421772