32 in. Outdoor Linear Shower Drain in Oil Rubbed Bronze
Carmen 32 in. Outdoor Linear Shower Drain in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outdoor floor drain.
- Fits 2" drain opening.
- 32" measures: 32" L x 3-3/8" W.
- Tapered bottom outlet and removable grate.
- Drain hole measures 2" diameter.
- Product is made of 304 stainless steel.
Specifications
- Adjustable:
- No
- Collection:
- Carmen
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Construction:
- Non-Membrane
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 2-1/8 in
- Grate Shape:
- Linear
- Grate Style:
- Full
- Length:
- 32 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889421673